Motion
GL-3048-6MR

LITTLE GIANT
GL-3048-6MR

Merchandise Collectors;30"W x 54"L x 34"H
Mi Item #11655306
MFR #GL-3048-6MR
Price$1,225.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GL-3048-6MR

Merchandise Collectors;30"W x 54"L x 34"H
Mi Item #11655306
MFR #GL-3048-6MR

Mfr description
GL-3048-6MR MERCHANDISE COLLECTORS, 30\
  • 2000 lbs. Capacity
  • 12 gauge shelves
  • 1-1/2" Retaining Lips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.71/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 54 x 34 in
  • Caster Wheel Diameter
    6 in
  • Height
    34 in
  • Length
    54 in
  • Outside Height
    34 in
  • Outside Length
    54 in
  • Outside Width
    30 in
  • Overall Height
    34 in
  • Overall Length
    54 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    163 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Merchandise Collectors
  • Caster Wheel Material
    Mold-on Rubber
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Merchandise Collectors
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)