Motion
GLF-2448-9PM

LITTLE GIANT
GLF-2448-9PM

Flush-Handle Instrument Cart;24"W x 54"L x 38"H
MI ITEM #11655316
MFR #GLF-2448-9PM
Price$1,048.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GLF-2448-9PM

Flush-Handle Instrument Cart;24"W x 54"L x 38"H
MI ITEM #11655316
MFR #GLF-2448-9PM

Mfr description
GLF-2448-9PM FLUSH-HANDLE INSTRUMENT CAR
  • 1200 lbs. Capacity
  • 1-/2" Retaining Lips
  • Vinyl Matting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,048.96/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 54 x 38 in
  • Caster Wheel Diameter
    9 in
  • Height
    38 in
  • Length
    54 in
  • Outside Height
    38 in
  • Outside Length
    54 in
  • Outside Width
    24 in
  • Overall Height
    38 in
  • Overall Length
    54 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    111 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Flush-Handle Instrument Cart
  • Caster Wheel Material
    Pneumatic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Flush-Handle Instrument Cart
  • Weight Capacity
    1,200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)