Motion
GLK-3048-6PH

LITTLE GIANT
GLK-3048-6PH

Sloped Handle Heavy-Duty Utility Cart;30"W x 51"L x 42"H
MI ITEM #11655320
MFR #GLK-3048-6PH
Price$1,174.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GLK-3048-6PH

Sloped Handle Heavy-Duty Utility Cart;30"W x 51"L x 42"H
MI ITEM #11655320
MFR #GLK-3048-6PH

Mfr description
GLK-3048-6PH SLOPED HANDLE UTILITY CART,
  • 3600 lbs. Capacity
  • Raised Sloped Handle
  • 12 gauge shelves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.00/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 51 x 42 in
  • Caster Wheel Diameter
    6 in
  • Height
    42 in
  • Length
    51 in
  • Outside Height
    42 in
  • Outside Length
    51 in
  • Outside Width
    30 in
  • Overall Height
    42 in
  • Overall Length
    51 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    158 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Sloped Handle Heavy-Duty Utility Cart
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Sloped Handle Heavy-Duty Utility Cart
  • Weight Capacity
    3600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)