Motion
GLK-2448-6PHBRK

LITTLE GIANT
GLK-2448-6PHBRK

Sloped Handle Heavy-Duty Utility Cart;24"W x 51"L x 42"H
MI ITEM #11655323
MFR #GLK-2448-6PHBRK
List Price$1,032.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GLK-2448-6PHBRK

Sloped Handle Heavy-Duty Utility Cart;24"W x 51"L x 42"H
MI ITEM #11655323
MFR #GLK-2448-6PHBRK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,032.78/each for your price

Overview

Mfr description
GLK-2448-6PHBRK SLOPED HANDLE UTILITY CA
  • 3600 lbs. Capacity
  • Raised Sloped Handle
  • 12 gauge shelves
  • 1-1/2" Retaining Lips
  • 6" phenolic wheels with Wheel Brakes
  • Two rigid and two swivel casters
  • Top Shelf Height: 28"
  • All-welded construction

Specifications

  • Cart Type
    Sloped Handle Heavy-Duty Utility Cart
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 51 x 42 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    42 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    142 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Sloped Handle Heavy-Duty Utility Cart
  • Length
    51 in
  • Cart Frame Material
    Steel
  • Outside Height
    42 in
  • Outside Length
    51 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    42 in
  • Overall Length
    51 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text