Motion
HE-2460
High-End Platform Truck, 24" x 60"
Mi Item #11655378
MFR #HE-2460
Price$1,237.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-End Platform Truck, 24" x 60"
Mi Item #11655378
MFR #HE-2460

Mfr description
HE-2460 HIGH-END PLATFORM TRUCK, 24\
  • 12 Gauge Steel Shelves
  • Six wheel Design for easy maneuverability and zero-turn radius
  • 4 Swivel, and 2 Rigid Casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.38/each

Specifications

Dimensions

  • Overall Height
    58 in
  • Overall Length
    63 in
  • Overall Width
    24 in
  • Platform Length
    60 in
  • Platform Width
    24 in
  • Shipping Weight
    188 lbs
  • Weight
    188 lb
  • Wheel Diameter
    8 & 5 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)