Motion
HE2-2448

LITTLE GIANT
HE2-2448

High End 6-Wheeled Shelf Truck;24"W x 48"L x 59"H
MI ITEM #11655385
MFR #HE2-2448
List Price$1,520.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
HE2-2448

High End 6-Wheeled Shelf Truck;24"W x 48"L x 59"H
MI ITEM #11655385
MFR #HE2-2448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,520.10/each for your price

Overview

Mfr description
HE2-2448 HIGH END 6-WHEELED SHELF TRUCK,
  • 12 gauge steel shelves
  • Six wheel design for easy maneuverability and zero-turn radius
  • Two 8" rigid center wheels, and four 5" corner mounted swivel casters
  • Non-marking polyurethane wheels
  • End panels extend 48" high
  • Shelf clearance: 24"

Specifications

  • Cart Type
    High End 6-Wheeled Shelf Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 48 x 59 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 4 Swivel
  • Caster Wheel Diameter
    5 in and 8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    6 in
  • Width
    24 in
  • Height
    59 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    152 lbs
  • Number Of Cart Wheels
    6
  • Product Types
    High End 6-Wheeled Shelf Truck
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    59 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    6
  • Outside Width
    24 in
  • Overall Height
    59 in
  • Overall Length
    48 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text