Motion
HE2-2448-WSP

LITTLE GIANT
HE2-2448-WSP

Narrow Aisle Order Picking Truck;24"W x 64"L x 59"H
Mi Item #11655387
MFR #HE2-2448-WSP
Price$1,661.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
HE2-2448-WSP

Narrow Aisle Order Picking Truck;24"W x 64"L x 59"H
Mi Item #11655387
MFR #HE2-2448-WSP

Mfr description
HE2-2448-WSP NARROW AISLE ORDER PICKING
  • 12 gauge steel shelves
  • 21" wide x 12" deep writing shelf with storage paperwork
  • Six wheel design for easy maneuverability and zero-turn radius
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,661.35/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 64 x 59 in
  • Caster Wheel Diameter
    5 in and 8 in
  • Height
    59 in
  • Length
    64 in
  • Outside Height
    59 in
  • Outside Length
    64 in
  • Outside Width
    24 in
  • Overall Height
    59 in
  • Overall Length
    64 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    200 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Narrow Aisle Order Picking Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 4 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    6
  • Number Of Cart Wheels
    6
  • Number Of Shelves
    2
  • Product Types
    Narrow Aisle Order Picking Truck
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)