Motion
HE2-2460-WSP

LITTLE GIANT
HE2-2460-WSP

Narrow Aisle Order Picking Truck;24"W x 76"L x 59"H
MI ITEM #11655388
MFR #HE2-2460-WSP
List Price$1,805.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
HE2-2460-WSP

Narrow Aisle Order Picking Truck;24"W x 76"L x 59"H
MI ITEM #11655388
MFR #HE2-2460-WSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,805.83/each for your price

Overview

Mfr description
HE2-2460-WSP NARROW AISLE ORDER PICKING
  • 12 gauge steel shelves
  • 21" wide x 12" deep writing shelf with storage paperwork
  • Six wheel design for easy maneuverability and zero-turn radius
  • Two 8" rigid center wheels, and four 5" corner mounted swivel casters
  • Non-marking polyurethane wheels
  • End panels extend 48" high
  • Shelf clearance: 24"

Specifications

  • Cart Type
    Narrow Aisle Order Picking Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 76 x 59 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 4 Swivel
  • Caster Wheel Diameter
    5 in and 8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    59 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    240 lbs
  • Number Of Cart Wheels
    6
  • Product Types
    Narrow Aisle Order Picking Truck
  • Length
    76 in
  • Cart Frame Material
    Steel
  • Outside Height
    59 in
  • Outside Length
    76 in
  • Number Of Cart Casters
    6
  • Outside Width
    24 in
  • Overall Height
    59 in
  • Overall Length
    76 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text