Motion
HT-2439-6MR

LITTLE GIANT
HT-2439-6MR

Hopper Truck with Ergonomic Handle
Mi Item #11655389
MFR #HT-2439-6MR
Price$1,329.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
HT-2439-6MR

Hopper Truck with Ergonomic Handle
Mi Item #11655389
MFR #HT-2439-6MR

Mfr description
HT-2439-6MR HOPPER TRUCK, ERGONOMIC HAND
  • 2000 lbs. Capacity
  • 14 gauge steel construction
  • Leak-proof construction with drain plug
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,329.05/each

Specifications

Dimensions

  • Hopper Height
    38 in
  • Hopper Length
    45 in
  • Hopper Width
    24 in
  • Weight
    135 lb

Details

  • Color
    Gray
  • Construction Process
    All-Welded
  • Hopper Body Material
    Steel
  • Hopper Capacity
    2000 lb
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)