Motion
HT-2751-6PY

LITTLE GIANT
HT-2751-6PY

Hopper Truck
MI ITEM #11655390
MFR #HT-2751-6PY
Your Price$1,511.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
HT-2751-6PY

Hopper Truck
MI ITEM #11655390
MFR #HT-2751-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,511.07/each(List $1,737.73)

Overview

Mfr description
HT-2751-6PY HOPPER TRUCK, 27\
  • 2000 lbs. Capaccity
  • 14 gauge steel construction
  • Leak-proof construction
  • Two rigid and two swivel casters
  • 6" x 2" polyurethane Wheels
  • Lower handle is 1" in diameter

Specifications

  • Hopper Capacity
    2000 lb
  • Construction Process
    All-Welded
  • Wheeled Or Stationary
    Wheeled
  • Hopper Body Material
    Steel
  • Color
    Gray
  • Hopper Height
    42 in
  • Hopper Length
    56-3/4 in
  • Hopper Width
    27 in
  • Weight
    149 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text