1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
HT-4857-6PH
Low-Profile Hopper Truck, 2000 lbs. Capacity, 48 x 59 x 21 in
MI ITEM #
11655392
MFR #
HT-4857-6PH
Price
$1,580.47
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Portable Hoppers
LITTLE GIANT HT-4857-6PH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
HT-4857-6PH
Low-Profile Hopper Truck, 2000 lbs. Capacity, 48 x 59 x 21 in
MI ITEM #
11655392
MFR #
HT-4857-6PH
Mfr description
HT-4857-6PH LOW PROFILE HOPPER TRUCK - 1
Angled scoop side
Hooper height: 21"
40" removable handle can be placed on any of the three sides
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,580
.47
/each
Add to Cart
Specifications
Dimensions
Dimensions
48 x 59 x 21 in
Weight
206 lb
Details
Capacity
2000 lbs
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items