Motion
IF1S-2436-5PYTL

LITTLE GIANT
IF1S-2436-5PYTL

Heavy-Duty Mobile Work Center;24"W x 36"L x 66.5"H
Mi Item #11655395
MFR #IF1S-2436-5PYTL
Price$643.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IF1S-2436-5PYTL

Heavy-Duty Mobile Work Center;24"W x 36"L x 66.5"H
Mi Item #11655395
MFR #IF1S-2436-5PYTL

Mfr description
IF1S-2436-5PYTL HEAVY-DUTY MOBILE WORK C
  • 1200 lbs. Capacity
  • 60" high uprights
  • Adjustable slots on 2" centers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.78/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 36 x 66.5 in
  • Caster Wheel Diameter
    5 in
  • Height
    66.5 in
  • Length
    36 in
  • Outside Height
    66.5 in
  • Outside Length
    36 in
  • Outside Width
    24 in
  • Overall Height
    66.5 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    50 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Heavy-Duty Mobile Work Center
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    4 Swivel with Total Lock Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Mobile Work Center
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)