Motion
IPB-6PYFL

LITTLE GIANT
IPB-6PYFL

Double Sided Pegboard or Louvered Panel Cart;30"W x 36"L x 64"H
MI ITEM #11655402
MFR #IPB-6PYFL
Price$1,657.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IPB-6PYFL

Double Sided Pegboard or Louvered Panel Cart;30"W x 36"L x 64"H
MI ITEM #11655402
MFR #IPB-6PYFL

Mfr description
IPB-6PYFL DOUBLE SIDED PEGBOARD TOOL CAR
  • Double Sided Pegboard Panel
  • 2 Rigid, and 2 Swivel Casters
  • 6" x 2" non-marking polyurethane wheels
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,657.26/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 36 x 64 in
  • Caster Wheel Diameter
    6 in
  • Height
    64 in
  • Length
    36 in
  • Outside Height
    64 in
  • Outside Length
    36 in
  • Outside Width
    30 in
  • Overall Height
    64 in
  • Overall Length
    36 in
  • Overall Width
    30 in
  • Shelf Lip Height
    6 in
  • Weight
    175 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Double Sided Pegboard or Louvered Panel Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Double Sided Pegboard or Louvered Panel Cart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)