Motion
IP-2448-2-TL

LITTLE GIANT
IP-2448-2-TL

Mobie Tabe - 2 sef, 1200 bs., 24 x 48 x 34 in
Mi Item #11655410
MFR #IP-2448-2-TL
Price$1,038.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IP-2448-2-TL

Mobie Tabe - 2 sef, 1200 bs., 24 x 48 x 34 in
Mi Item #11655410
MFR #IP-2448-2-TL

Mfr description
IP-2448-2-TL MOBILE TABLES - 2 SHELF, 24
  • 1200 lbs Capacity
  • 12 gauge steel
  • Number of Shelves: 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,038.51/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Overall Height
    34 in
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 48 x 34 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    1200 lbs
  • Workstation Type
    Mobile Table - 2Shelf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)