Motion
IP-2448-2-6PY

LITTLE GIANT
IP-2448-2-6PY

Mobie Tabe - 2 sef, 3600 bs., 24 x 48 x 34 in
MI ITEM #11655421
MFR #IP-2448-2-6PY
List Price$1,156.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IP-2448-2-6PY

Mobie Tabe - 2 sef, 3600 bs., 24 x 48 x 34 in
MI ITEM #11655421
MFR #IP-2448-2-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,156.93/each for your price

Overview

Mfr description
IP-2448-2-6PY MOBILE TABLES - 2 SHELF, 2
  • 3600 lbs Capacity
  • 12 gauge steel
  • Number of Shelves: 2
  • Shelf Clearance: 23"
  • OAH: 34"
  • 6" Polyurethane Wheels
  • 4 Swivel
  • All Welded

Specifications

  • Weight Capacity
    3600 lbs
  • Frame Material
    Steel
  • Overall Height
    34 in
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Mobile Table - 2Shelf
  • Workstation Dimensions
    24 x 48 x 34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text