Motion
IP-1832RM-BRK

LITTLE GIANT
IP-1832RM-BRK

Mobie Tabe, 1200 bs., 18 x 32 x 34 in
MI ITEM #11655435
MFR #IP-1832RM-BRK
Price$515.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IP-1832RM-BRK

Mobie Tabe, 1200 bs., 18 x 32 x 34 in
MI ITEM #11655435
MFR #IP-1832RM-BRK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$515.48/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Overall Height
    34 in
  • Overall Length
    32 in
  • Overall Width
    18 in
  • Workstation Dimensions
    18 x 32 x 34 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    1200 lbs
  • Workstation Type
    Mobile Table

Overview

Mfr description
IP-1832RM-BRK MOBILE TABLES, 18\
  • 1200 lbs Capacity
  • Open Style Base
  • 12 gauge steel
  • OAH: 34"
  • 5" Polyurethane Wheels
  • 4 Swivel with Wheel Brakes
  • All Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought