Motion
IP-2460RM-TL

LITTLE GIANT
IP-2460RM-TL

Mobie Tabe, 1200 bs., 24 x 60 x 34 in
Mi Item #11655445
MFR #IP-2460RM-TL
Price$931.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IP-2460RM-TL

Mobie Tabe, 1200 bs., 24 x 60 x 34 in
Mi Item #11655445
MFR #IP-2460RM-TL

Mfr description
IP-2460RM-TL MOBILE TABLES, 24\
  • 1200 lbs Capacity
  • Open Style Base
  • 12 gauge steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.02/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Overall Height
    34 in
  • Overall Length
    60 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 60 x 34 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    1200 lbs
  • Workstation Type
    Mobile Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)