Motion
IP-3048RM-TL

LITTLE GIANT
IP-3048RM-TL

Mobie Tabe, 1200 bs., 30 x 48 x 34 in
MI ITEM #11655446
MFR #IP-3048RM-TL
List Price$797.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IP-3048RM-TL

Mobie Tabe, 1200 bs., 30 x 48 x 34 in
MI ITEM #11655446
MFR #IP-3048RM-TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$797.22/each for your price

Overview

Mfr description
IP-3048RM-TL MOBILE TABLES, 30\
  • 1200 lbs Capacity
  • Open Style Base
  • 12 gauge steel
  • OAH: 34"
  • 5" Polyurethane Wheels
  • 4 Swivel with Total Lock Brakes
  • All Welded

Specifications

  • Weight Capacity
    1200 lbs
  • Frame Material
    Steel
  • Overall Height
    34 in
  • Overall Length
    48 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    5 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Mobile Table
  • Workstation Dimensions
    30 x 48 x 34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text