Motion
IPG2448-8PHFLPL

LITTLE GIANT
IPG2448-8PHFLPL

eavy Duty Mobie Tabe, 5000 bs., 24 x 48 x 36 in
MI ITEM #11655456
MFR #IPG2448-8PHFLPL
Price$1,669.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IPG2448-8PHFLPL

eavy Duty Mobie Tabe, 5000 bs., 24 x 48 x 36 in
MI ITEM #11655456
MFR #IPG2448-8PHFLPL

Mfr description
IPG2448-8PHFLPL HEAVY-DUTY MOBILE TABLE,
  • 5000 lbs Capacity
  • OAH: 36"
  • 2 Shelves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,669.63/each

Specifications

Dimensions

  • Caster Wheel Diameter
    8 in
  • Overall Height
    36 in
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 48 x 36 in

Details

  • Caster Wheel Types
    Phenolic
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock
  • Weight Capacity
    5000 lbs
  • Workstation Type
    Heavy Duty Mobile Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)