Motion
IPG3072-8PHFLPL

LITTLE GIANT
IPG3072-8PHFLPL

eavy Duty Mobie Tabe, 5000 bs., 30 x 72 x 36 in
MI ITEM #11655458
MFR #IPG3072-8PHFLPL
List Price$2,378.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IPG3072-8PHFLPL

eavy Duty Mobie Tabe, 5000 bs., 30 x 72 x 36 in
MI ITEM #11655458
MFR #IPG3072-8PHFLPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,378.58/each for your price

Overview

Mfr description
IPG3072-8PHFLPL HEAVY-DUTY MOBILE TABLE,
  • 5000 lbs Capacity
  • OAH: 36"
  • 2 Shelves
  • 2" x 2" Corner Angles
  • 8" Phenolic wheels
  • 4 Swivel Casters
  • Floor Lock
  • (2) FourPosition Swivel Locks
  • All Welded

Specifications

  • Weight Capacity
    5000 lbs
  • Frame Material
    Steel
  • Overall Height
    36 in
  • Overall Length
    72 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    8 in
  • Caster Wheel Types
    Phenolic
  • Workstation Type
    Heavy Duty Mobile Table
  • Workstation Dimensions
    30 x 72 x 36 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text