Motion
IPH-3660-8PHBK

LITTLE GIANT
IPH-3660-8PHBK

Extra eavy Duty 7 Gauge Stee Mobie Tabe, 5000 bs., 36 x 60 x 34 in
Mi Item #11655462
MFR #IPH-3660-8PHBK
Price$2,226.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IPH-3660-8PHBK

Extra eavy Duty 7 Gauge Stee Mobie Tabe, 5000 bs., 36 x 60 x 34 in
Mi Item #11655462
MFR #IPH-3660-8PHBK

Mfr description
IPH-3660-8PHBK HEAVY-DUTY 7 GAUGE MOBILE
  • 5000 lbs Capacity
  • OAH: 34"
  • 8" Phenolic wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,226.45/each

Specifications

Dimensions

  • Caster Wheel Diameter
    8 in
  • Overall Height
    34 in
  • Overall Length
    60 in
  • Overall Width
    36 in
  • Workstation Dimensions
    36 x 60 x 34 in

Details

  • Caster Wheel Types
    Phenolic
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    5000 lbs
  • Workstation Type
    Extra Heavy Duty 7 GaugeSteel Mobile Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)