Motion
IPH-3672-8PHBK

LITTLE GIANT
IPH-3672-8PHBK

Extra eavy Duty 7 Gauge Stee Mobie Tabe, 5000 bs., 36 x 72 x 34 in
MI ITEM #11655463
MFR #IPH-3672-8PHBK
Your Price$2,237.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IPH-3672-8PHBK

Extra eavy Duty 7 Gauge Stee Mobie Tabe, 5000 bs., 36 x 72 x 34 in
MI ITEM #11655463
MFR #IPH-3672-8PHBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,237.36/each(List $2,684.83)

Overview

Mfr description
IPH-3672-8PHBK HEAVY-DUTY 7 GAUGE MOBILE
  • 5000 lbs Capacity
  • OAH: 34"
  • 8" Phenolic wheels
  • 4 Swivel Casters with Wheel Brakes
  • All Welded

Specifications

  • Weight Capacity
    5000 lbs
  • Frame Material
    Steel
  • Overall Height
    34 in
  • Overall Length
    72 in
  • Overall Width
    36 in
  • Color
    Gray
  • Caster Wheel Diameter
    8 in
  • Caster Wheel Types
    Phenolic
  • Workstation Type
    Extra Heavy Duty 7 GaugeSteel Mobile Table
  • Workstation Dimensions
    36 x 72 x 34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text