Motion
IPJ3060-2R6PYFL

LITTLE GIANT
IPJ3060-2R6PYFL

eavy-Duty Butcer Bock Top Mobie Tabe, 3000 bs., 30 x 60 x 34 in
MI ITEM #11655467
MFR #IPJ3060-2R6PYFL
Price$2,176.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IPJ3060-2R6PYFL

eavy-Duty Butcer Bock Top Mobie Tabe, 3000 bs., 30 x 60 x 34 in
MI ITEM #11655467
MFR #IPJ3060-2R6PYFL

Mfr description
IPJ3060-2R6PYFL BUTCHER BLOCK TOP MOBILE
  • 3000 lbs Capacity
  • 13/4" Butcher Block Top
  • 12 gauge steel Lower shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,176.93/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    34 in
  • Overall Length
    60 in
  • Overall Width
    30 in
  • Workstation Dimensions
    30 x 60 x 34 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock
  • Weight Capacity
    3000 lbs
  • Workstation Type
    Heavy-Duty Butcher Block Top Mobile Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)