Motion
IPJ3072-2R6PYFL

LITTLE GIANT
IPJ3072-2R6PYFL

eavy-Duty Butcer Bock Top Mobie Tabe, 3000 bs., 30 x 72 x 34 in
MI ITEM #11655468
MFR #IPJ3072-2R6PYFL
List Price$2,539.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IPJ3072-2R6PYFL

eavy-Duty Butcer Bock Top Mobie Tabe, 3000 bs., 30 x 72 x 34 in
MI ITEM #11655468
MFR #IPJ3072-2R6PYFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,539.29/each for your price

Overview

Mfr description
IPJ3072-2R6PYFL BUTCHER BLOCK TOP MOBILE
  • 3000 lbs Capacity
  • 13/4" Butcher Block Top
  • 12 gauge steel Lower shelf
  • OAH: 34"
  • 6" Polyurethane Wheels
  • 2 Rigid, and 2 Swivel
  • Floor Lock
  • All Welded

Specifications

  • Weight Capacity
    3000 lbs
  • Frame Material
    Steel
  • Overall Height
    34 in
  • Overall Length
    72 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Heavy-Duty Butcher Block Top Mobile Table
  • Workstation Dimensions
    30 x 72 x 34 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text