Motion
IPJ-2436-6PYBK

LITTLE GIANT
IPJ-2436-6PYBK

eavy-Duty Butcer Bock Top Mobie Tabe, 3000 bs., 24 x 36 x 34 in
MI ITEM #11655470
MFR #IPJ-2436-6PYBK
Price$1,508.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
IPJ-2436-6PYBK

eavy-Duty Butcer Bock Top Mobie Tabe, 3000 bs., 24 x 36 x 34 in
MI ITEM #11655470
MFR #IPJ-2436-6PYBK

Mfr description
IPJ-2436-6PYBK BUTCHER BLOCK TOP MOBILE
  • 3000 lbs Capacity
  • 13/4" Butcher Block Top
  • 12 gauge steel Lower shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,508.82/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    34 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 36 x 34 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    3000 lbs
  • Workstation Type
    Heavy-Duty Butcher Block Top Mobile Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)