Motion
LC-2448-6PY

LITTLE GIANT
LC-2448-6PY

Utility Carts - 24 in Wide, 45 in High, Gray, Steel
MI ITEM #11655476
MFR #LC-2448-6PY
List Price$1,379.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LC-2448-6PY

Utility Carts - 24 in Wide, 45 in High, Gray, Steel
MI ITEM #11655476
MFR #LC-2448-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,379.41/each for your price

Overview

Mfr description
LC-2448-6PY LUMBER & PANEL CART, 24\
  • Uprights are 27" and 36" high above the 12 gauge steel deck
  • Uprights are spaced 6" apart on 24"W deck
  • Non-marking 6" x 2" polyurethane wheels
  • 2 rigid and 4 swivel casters
  • Overall height: 45"

Specifications

  • Cart Type
    Lumber & Panel Cart
  • Cart Dimensions
    24 x 48 x 45 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 4 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    45 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Weight
    99 lbs
  • Number Of Cart Wheels
    6
  • Product Types
    Lumber & Panel Cart
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    45 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    6
  • Outside Width
    24 in
  • Overall Height
    45 in
  • Overall Length
    48 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text