Motion
LWP-2436-10P-G

LITTLE GIANT
LWP-2436-10P-G

Wagon Trucks;24"W x 36"L x 12.75"H
Mi Item #11655486
MFR #LWP-2436-10P-G
Price$646.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LWP-2436-10P-G

Wagon Trucks;24"W x 36"L x 12.75"H
Mi Item #11655486
MFR #LWP-2436-10P-G

Mfr description
LWP-2436-10P-G WAGON TRUCKS, 24\
  • Fifth wheel steering
  • 1200 lbs. Capacity
  • 10" Pneumatic Wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.32/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 36 x 12.75 in
  • Caster Wheel Diameter
    10 in
  • Height
    12.75 in
  • Length
    36 in
  • Outside Height
    12.75 in
  • Outside Length
    36 in
  • Outside Width
    24 in
  • Overall Height
    12.75 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Shelf Lip Height
    20 in
  • Weight
    63 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Wagon Trucks
  • Caster Wheel Material
    Pneumatic
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Wheels
    4
  • Product Types
    Wagon Trucks
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)