Motion
LF-2448-5PY

LITTLE GIANT
LF-2448-5PY

Platform Truck with Floating Top Shelf
MI ITEM #11655490
MFR #LF-2448-5PY
List Price$793.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LF-2448-5PY

Platform Truck with Floating Top Shelf
MI ITEM #11655490
MFR #LF-2448-5PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$793.08/each for your price

Overview

Mfr description
LF-2448-5PY PLATFORM TRUCK TOP SHELF, 24
  • 1200 lbs. Capacity
  • 250 lbs. Capacity Half-Depth Top Shelf
  • Ergonomic kick-back style handle
  • Shelf Clearance: 20-1/2
  • 5 Polyurethane Wheels
  • 2 Rigid, and 2 Swivel Casters
  • Powder-Coated Finish
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    1200 lbs
  • Platform Width
    24 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    5 in
  • Color
    Gray
  • Frame Material
    Steel
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Overall Height
    39 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    87 lb
  • Shipping Weight
    117 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text