Motion
LG-3048-BRK

LITTLE GIANT
LG-3048-BRK

Welded Service Cart;30"W x 54"L x 35"H
Mi Item #11655501
MFR #LG-3048-BRK
Price$960.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LG-3048-BRK

Welded Service Cart;30"W x 54"L x 35"H
Mi Item #11655501
MFR #LG-3048-BRK

Mfr description
LG-3048-BRK WELDED SERVICE CART, 30\
  • 1200 lbs. Capacity
  • 12 gauge shelves
  • Top shelf has flush edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.41/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 54 x 35 in
  • Caster Wheel Diameter
    5 in
  • Height
    35 in
  • Length
    54 in
  • Outside Height
    35 in
  • Outside Length
    54 in
  • Outside Width
    30 in
  • Overall Height
    35 in
  • Overall Length
    54 in
  • Overall Width
    30 in
  • Shelf Lip Height
    20 in
  • Weight
    132 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Welded Service Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Welded Service Cart
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)