Motion
LGL-2448-BRK

LITTLE GIANT
LGL-2448-BRK

Utility Carts - Number of Shelves: 2, 24 in Wide, 35 in High, Gray, Steel
MI ITEM #11655526
MFR #LGL-2448-BRK
Price$842.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LGL-2448-BRK

Utility Carts - Number of Shelves: 2, 24 in Wide, 35 in High, Gray, Steel
MI ITEM #11655526
MFR #LGL-2448-BRK

Mfr description
LGL-2448-BRK WELDED SERVICE CART, 24\
  • 1200 lbs. Capacity
  • 12 gauge shelves
  • Shelves have 1-1/2" retaining lips
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$842.34/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 54 x 35 in
  • Caster Wheel Diameter
    5 in
  • Height
    35 in
  • Length
    54 in
  • Outside Height
    35 in
  • Outside Length
    54 in
  • Outside Width
    24 in
  • Overall Height
    35 in
  • Overall Length
    54 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    103 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Welded Service Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Country of Origin
    USA
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Welded Service Cart
  • Weight Capacity
    1200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)