Motion
LGLP-2448-9P-G

LITTLE GIANT
LGLP-2448-9P-G

Service Cart with Perforated Deck;24"W x 54"L x 35"H
MI ITEM #11655541
MFR #LGLP-2448-9P-G
List Price$1,118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LGLP-2448-9P-G

Service Cart with Perforated Deck;24"W x 54"L x 35"H
MI ITEM #11655541
MFR #LGLP-2448-9P-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,118.17/each for your price

Overview

Mfr description
LGLP-2448-9P-G WELDED SERVICE CART, PERF
  • 1200 lbs. Capacity
  • 12 gauge perforated steel shelves
  • Shelves have 1-1/2" retaining lips
  • All-welded construction
  • 9" pneumatic wheels
  • 2 rigid and 2 swivel with wheel brakes
  • Top shelf height: 35"
  • Shelf Clearance: 19"

Specifications

  • Cart Type
    Service Cart with Perforated Deck
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 54 x 35 in
  • Weight Capacity
    1000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    9 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Pneumatic
  • Shelf Lip Height
    1 1/2 in Retaining Lip
  • Width
    24 in
  • Height
    35 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    112 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Service Cart with Perforated Deck
  • Length
    54 in
  • Cart Frame Material
    Steel
  • Outside Height
    35 in
  • Outside Length
    54 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    35 in
  • Overall Length
    54 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text