Motion
LK-1824-5PYBK

LITTLE GIANT
LK-1824-5PYBK

Low Deck Truck;18"W x 28"L x 36"H
MI ITEM #11655542
MFR #LK-1824-5PYBK
List Price$589.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LK-1824-5PYBK

Low Deck Truck;18"W x 28"L x 36"H
MI ITEM #11655542
MFR #LK-1824-5PYBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$589.94/each for your price

Overview

Mfr description
LK-1824-5PYBK LOW DECK TRUCK, 18\
  • 1200 lbs. Capacity
  • 12 gauge shelves
  • Top shelf has flush edges
  • Bottom shelf has 1-1/2" retaining lips
  • All-welded construction
  • 5" non-marking polyurethane wheels
  • 2 rigid and 2 swivel with wheel brakes
  • Top shelf height: 24"
  • Shelf Clearance: 14"

Specifications

  • Cart Type
    Low Deck Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    18 x 28 x 36 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    Flush
  • Width
    18 in
  • Height
    36 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    53 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Low Deck Truck
  • Length
    28 in
  • Cart Frame Material
    Steel
  • Outside Height
    36 in
  • Outside Length
    28 in
  • Number Of Cart Casters
    4
  • Outside Width
    18 in
  • Overall Height
    36 in
  • Overall Length
    28 in
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text