Motion
LKL2448-5PYBKAH

LITTLE GIANT
LKL2448-5PYBKAH

Low Deck Truck;24"W x 52"L x 37.5"H
Mi Item #11655567
MFR #LKL2448-5PYBKAH
Price$956.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LKL2448-5PYBKAH

Low Deck Truck;24"W x 52"L x 37.5"H
Mi Item #11655567
MFR #LKL2448-5PYBKAH

Mfr description
LKL2448-5PYBKAH LOW DECK TRUCK, 24\
  • 1200 lbs. Capacity
  • Adjustable Height
  • 12 gauge shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$956.42/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 52 x 37.5 in
  • Caster Wheel Diameter
    5 in
  • Height
    37.5 in
  • Length
    52 in
  • Outside Height
    37.5 in
  • Outside Length
    52 in
  • Outside Width
    24 in
  • Overall Height
    37.5 in
  • Overall Length
    52 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1 1/2 in Retaining Lip
  • Weight
    108 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Low Deck Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Low Deck Truck
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)