Motion
MJ3-2D-2436-FL

LITTLE GIANT
MJ3-2D-2436-FL

Mobie Benc Cabinets it ocking Doors, 3600 bs., 24 x 41.5 x 43 in
MI ITEM #11655637
MFR #MJ3-2D-2436-FL
List Price$2,791.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MJ3-2D-2436-FL

Mobie Benc Cabinets it ocking Doors, 3600 bs., 24 x 41.5 x 43 in
MI ITEM #11655637
MFR #MJ3-2D-2436-FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,791.11/each for your price

Overview

Mfr description
MJ3-2D-2436-FL 36\
  • 3600 lbs Capacity
  • Center Shelf
  • 2 Locking Doors
  • 24"D x 36"L Work Surface
  • Work Surface Height: 41"
  • Work Surface: 13/4" Butcher Block
  • 6" Polyurethane Wheels
  • Floor Lock
  • All Welded

Specifications

  • Weight Capacity
    3600 lbs
  • Frame Material
    Steel
  • Overall Height
    43 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Mobile Bench Cabinets with Locking Doors
  • Workstation Dimensions
    24 x 41.5 x 43 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text