Motion
MB-2448-HDFL-PB

LITTLE GIANT
MB-2448-HDFL-PB

Mobie Benc Cabinets it eavy-Duty Draer, 3600 bs., 24 x 53.5 x 43 in
Mi Item #11655680
MFR #MB-2448-HDFL-PB
Price$2,431.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MB-2448-HDFL-PB

Mobie Benc Cabinets it eavy-Duty Draer, 3600 bs., 24 x 53.5 x 43 in
Mi Item #11655680
MFR #MB-2448-HDFL-PB

Mfr description
MB-2448-HDFL-PB 48\
  • 3600 lbs Capacity
  • HeavyDuty Drawer
  • Pegboard Panel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,431.60/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    43 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 53.5 x 43 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock, Pegboard Panel
  • Weight Capacity
    3600 lbs
  • Workstation Type
    Mobile Bench Cabinets with Heavy-Duty Drawer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)