Motion
MBP2D-2436-FL

LITTLE GIANT
MBP2D-2436-FL

Mobie Benc Cabinets it Cearvie Doors, 3600 bs., 24 x 41.5 x 43 in
Mi Item #11655850
MFR #MBP2D-2436-FL
Price$1,999.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MBP2D-2436-FL

Mobie Benc Cabinets it Cearvie Doors, 3600 bs., 24 x 41.5 x 43 in
Mi Item #11655850
MFR #MBP2D-2436-FL

Mfr description
MBP2D-2436-FL 36\
  • 3600 lbs Capacity
  • Clearview Doors
  • 24"D x 36"L Work Surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,999.62/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    43 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 41.5 x 43 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock
  • Weight Capacity
    3600 lbs
  • Workstation Type
    Mobile Bench Cabinets with Clearview Doors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)