Motion
MBP2D-36-FL-LP

LITTLE GIANT
MBP2D-36-FL-LP

Mobie Benc Cabinets it Cearvie Doors, 3600 bs., 24 x 41.5 x 43 in
MI ITEM #11655858
MFR #MBP2D-36-FL-LP
Price$2,152.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MBP2D-36-FL-LP

Mobie Benc Cabinets it Cearvie Doors, 3600 bs., 24 x 41.5 x 43 in
MI ITEM #11655858
MFR #MBP2D-36-FL-LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,152.82/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    43 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 41.5 x 43 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock, Louvered Panel
  • Weight Capacity
    3600 lbs
  • Workstation Type
    Mobile Bench Cabinets with Clearview Doors

Overview

Mfr description
MBP2D-36-FL-LP 36\
  • 3600 lbs Capacity
  • Clearview Doors
  • Louvered Panel
  • 24"D x 36"L Work Surface
  • Work Surface Height: 41"
  • Work Surface: Steel
  • 6" Polyurethane Wheels
  • Floor Lock
  • All Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought