Motion
MNC-1D-1824-TL

LITTLE GIANT
MNC-1D-1824-TL

Compact Mobie Benc Cabinet, 1000 bs., 24-1/8 x 18-1/8 x 26-1/4 in
MI ITEM #11655933
MFR #MNC-1D-1824-TL
List Price$1,038.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MNC-1D-1824-TL

Compact Mobie Benc Cabinet, 1000 bs., 24-1/8 x 18-1/8 x 26-1/4 in
MI ITEM #11655933
MFR #MNC-1D-1824-TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,038.66/each for your price

Overview

Mfr description
MNC-1D-1824-TL COMPACT MOBILE BENCH CABI
  • 1000 lbs Capacity
  • 12 Gauge Steel Top
  • Locking Door
  • 5" Polyurethane Wheels
  • 4 Swivel Casters with Total Lock Brakes
  • Overall Dimensions: 241/8"D x 181/8"W x 361/4"H

Specifications

  • Weight Capacity
    1000 lbs
  • Frame Material
    Steel
  • Overall Height
    26-1/4 in
  • Overall Length
    18-1/8 in
  • Overall Width
    24-1/8 in
  • Color
    Gray
  • Caster Wheel Diameter
    5 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Compact Mobile Bench Cabinet
  • Workstation Dimensions
    24-1/8 x 18-1/8 x 26-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text