Motion
MS3-1532-6PH

LITTLE GIANT
MS3-1532-6PH

Mobile Storage Bins;32"W x 20"L x 45.5"H
MI ITEM #11655934
MFR #MS3-1532-6PH
List Price$1,303.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MS3-1532-6PH

Mobile Storage Bins;32"W x 20"L x 45.5"H
MI ITEM #11655934
MFR #MS3-1532-6PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,303.86/each for your price

Overview

Mfr description
MS3-1532-6PH MOBILE STORAGE BINS, 15\
  • 14 gauge steel construction
  • Open hopper front
  • Overall Dimensions: 32"W x 45.5"H x 20"D
  • 6" Phenolic Wheels
  • Four Swivel Casters
  • 800 lbs. capacity per tier, 2400 lbs. capacity overall
  • 3 opening per level, 9 total openings

Specifications

  • Cart Type
    Mobile Storage Bins
  • Cart Dimensions
    32 x 20 x 45.5 in
  • Weight Capacity
    2400 lbs
  • Caster Wheel Types
    (4) Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Width
    32 in
  • Height
    45.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    235 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Mobile Storage Bins
  • Length
    20 in
  • Cart Frame Material
    Steel
  • Outside Height
    45.5 in
  • Outside Length
    20 in
  • Number Of Cart Casters
    4
  • Outside Width
    32 in
  • Overall Height
    45.5 in
  • Overall Length
    20 in
  • Overall Width
    32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text