Motion
MS1-1532-FP

LITTLE GIANT
MS1-1532-FP

Utility Carts - 32 in Wide, 42 in High, Gray, Steel
MI ITEM #11655936
MFR #MS1-1532-FP
List Price$1,162.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MS1-1532-FP

Utility Carts - 32 in Wide, 42 in High, Gray, Steel
MI ITEM #11655936
MFR #MS1-1532-FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,162.28/each for your price

Overview

Mfr description
MS1-1532-FP STATIONARY STORAGE BINS, 15\
  • 14 gauge steel construction
  • Open hopper front
  • Overall Dimensions: 32"W x 42"H x 20"D
  • Fork Pockets with 8" x 4" Opening
  • 800 lbs. capacity per tier, 2400 lbs. capacity overall
  • 1 opening per level, 3 total openings

Specifications

  • Cart Type
    Stationary Storage Bins
  • Cart Dimensions
    32 x 20 x 42 in
  • Weight Capacity
    2400 lbs
  • Cart Material
    Steel
  • Width
    32 in
  • Height
    42 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Weight
    206 lbs
  • Product Types
    Stationary Storage Bins
  • Length
    20 in
  • Cart Frame Material
    Steel
  • Outside Height
    42 in
  • Outside Length
    20 in
  • Outside Width
    32 in
  • Overall Height
    42 in
  • Overall Length
    20 in
  • Overall Width
    32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text