Motion
MT1-2436-18ED3R

LITTLE GIANT
MT1-2436-18ED3R

Mobie Stee Top Macine Tabes, 1000 bs., 24 x 36 x 18 in
MI ITEM #11655981
MFR #MT1-2436-18ED3R
List Price$964.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT1-2436-18ED3R

Mobie Stee Top Macine Tabes, 1000 bs., 24 x 36 x 18 in
MI ITEM #11655981
MFR #MT1-2436-18ED3R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.37/each for your price

Overview

Mfr description
MT1-2436-18ED3R STEEL-TOP MACHINE TABLES
  • 1000 lbs Capacity
  • 12 gauge Steel Top
  • Storage Drawer
  • Top Size: 24"D x 36"W
  • Overall Height: 18"
  • 11/2" x 11/2" x 3/16" angle iron legs and braces
  • All Welded Construction

Specifications

  • Weight Capacity
    1000 lbs
  • Frame Material
    Steel
  • Overall Height
    18 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    3 in
  • Caster Wheel Types
    Rubber
  • Workstation Type
    MobileSteel Top Machine Tables
  • Workstation Dimensions
    24 x 36 x 18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text