Motion
MT1-2448-24ED3R

LITTLE GIANT
MT1-2448-24ED3R

Mobie Stee Top Macine Tabes, 1000 bs., 24 x 48 x 24 in
MI ITEM #11655987
MFR #MT1-2448-24ED3R
Price$998.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MT1-2448-24ED3R

Mobie Stee Top Macine Tabes, 1000 bs., 24 x 48 x 24 in
MI ITEM #11655987
MFR #MT1-2448-24ED3R

Mfr description
MT1-2448-24ED3R STEEL-TOP MACHINE TABLES
  • 1000 lbs Capacity
  • 12 gauge Steel Top
  • Storage Drawer
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$998.23/each

Specifications

Dimensions

  • Caster Wheel Diameter
    3 in
  • Overall Height
    24 in
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 48 x 24 in

Details

  • Caster Wheel Types
    Rubber
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    1000 lbs
  • Workstation Type
    MobileSteel Top Machine Tables

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)