Motion
MTH2230-6PHBK30

LITTLE GIANT
MTH2230-6PHBK30

7 Gauge Mobie Macine Tabe, 3600 bs., 22 x 30 x 30 in
MI ITEM #11656039
MFR #MTH2230-6PHBK30
Price$1,025.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH2230-6PHBK30

7 Gauge Mobie Macine Tabe, 3600 bs., 22 x 30 x 30 in
MI ITEM #11656039
MFR #MTH2230-6PHBK30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,025.08/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    30 in
  • Overall Length
    30 in
  • Overall Width
    22 in
  • Workstation Dimensions
    22 x 30 x 30 in

Details

  • Caster Wheel Types
    Phenolic
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    3600 lbs
  • Workstation Type
    7 Gauge Mobile Machine Table

Overview

Mfr description
MTH2230-6PHBK30 7 GAUGE MOBILE MACHINE T
  • 3600 lbs Capacity
  • Top is formed from 3/16" thick steel
  • Legs are 2" x 2"x 1/4" structural angle iron
  • All welded and ready for immediate use
  • Overall Height: 30"
  • 6" Phenolic Wheels
  • 4 Swivel Casters with Wheel Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought