Motion
MTH2830-6PHBK30

LITTLE GIANT
MTH2830-6PHBK30

7 Gauge Mobie Macine Tabe, 3600 bs., 28 x 30 x 30 in
MI ITEM #11656041
MFR #MTH2830-6PHBK30
Price$1,077.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH2830-6PHBK30

7 Gauge Mobie Macine Tabe, 3600 bs., 28 x 30 x 30 in
MI ITEM #11656041
MFR #MTH2830-6PHBK30

Mfr description
MTH2830-6PHBK30 7 GAUGE MOBILE MACHINE T
  • 3600 lbs Capacity
  • Top is formed from 3/16" thick steel
  • Legs are 2" x 2"x 1/4" structural angle iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.65/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    30 in
  • Overall Length
    30 in
  • Overall Width
    28 in
  • Workstation Dimensions
    28 x 30 x 30 in

Details

  • Caster Wheel Types
    Phenolic
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    3600 lbs
  • Workstation Type
    7 Gauge Mobile Machine Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)