Motion
MTH3036-6PHBK30

LITTLE GIANT
MTH3036-6PHBK30

7 Gauge Mobie Macine Tabe, 3600 bs., 30 x 36 x 30 in
MI ITEM #11656043
MFR #MTH3036-6PHBK30
List Price$1,169.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MTH3036-6PHBK30

7 Gauge Mobie Macine Tabe, 3600 bs., 30 x 36 x 30 in
MI ITEM #11656043
MFR #MTH3036-6PHBK30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,169.51/each for your price

Overview

Mfr description
MTH3036-6PHBK30 7 GAUGE MOBILE MACHINE T
  • 3600 lbs Capacity
  • Top is formed from 3/16" thick steel
  • Legs are 2" x 2"x 1/4" structural angle iron
  • All welded and ready for immediate use
  • Overall Height: 30"
  • 6" Phenolic Wheels
  • 4 Swivel Casters with Wheel Brakes

Specifications

  • Weight Capacity
    3600 lbs
  • Frame Material
    Steel
  • Overall Height
    30 in
  • Overall Length
    36 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Phenolic
  • Workstation Type
    7 Gauge Mobile Machine Table
  • Workstation Dimensions
    30 x 36 x 30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought