Motion
MW-2448-5TL-2DRPB

LITTLE GIANT
MW-2448-5TL-2DRPB

Mobie orkstation it Storage Draer, 1200 bs., 24 x 53 x 59.5 in
MI ITEM #11656069
MFR #MW-2448-5TL-2DRPB
List Price$2,036.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MW-2448-5TL-2DRPB

Mobie orkstation it Storage Draer, 1200 bs., 24 x 53 x 59.5 in
MI ITEM #11656069
MFR #MW-2448-5TL-2DRPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,036.14/each for your price

Overview

Mfr description
MW-2448-5TL-2DRPB MOBILE WORKSTATION, 24
  • 1200 lbs Capacity
  • 2 Shelves
  • 2 Storage Drawer
  • Pegboard Panel
  • Shelf Clearance: 241/2"
  • Two rigid and two swivel casters with total lock brakes
  • 5" nonmarking polyurethane wheels
  • Powder coated gray finish
  • All Welded Construction

Specifications

  • Weight Capacity
    1200 lbs
  • Frame Material
    Steel
  • Overall Height
    59.5 in
  • Overall Length
    53 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    5 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Mobile Workstation withStorage Drawer
  • Workstation Dimensions
    24 x 53 x 59.5 in
  • Includes
    Pegboard Panel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought