Motion
NBB-3048-8PH

LITTLE GIANT
NBB-3048-8PH

Heavy-Duty Platform Truck, 30" x 48"
Mi Item #11656075
MFR #NBB-3048-8PH
Price$865.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBB-3048-8PH

Heavy-Duty Platform Truck, 30" x 48"
Mi Item #11656075
MFR #NBB-3048-8PH

Mfr description
NBB-3048-8PH HEAVY-DUTY PLATFORM TRUCK,
  • 3600 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable Pipe Handle extends 29 above deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.29/each

Specifications

Dimensions

  • Overall Height
    40 in
  • Overall Length
    49.5 in
  • Overall Width
    30 in
  • Platform Length
    48 in
  • Platform Width
    30 in
  • Shipping Weight
    111 lbs
  • Weight
    111 lb
  • Wheel Diameter
    8 in

Details

  • Caster Wheel Types
    Phenolic Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)