Motion
NBB-3048-9PNFL

LITTLE GIANT
NBB-3048-9PNFL

Cushion-Load Platform Truck, 30" x 48"
MI ITEM #11656128
MFR #NBB-3048-9PNFL
List Price$1,234.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBB-3048-9PNFL

Cushion-Load Platform Truck, 30" x 48"
MI ITEM #11656128
MFR #NBB-3048-9PNFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,234.02/each for your price

Overview

Mfr description
NBB-3048-9PNFL CUSHION-LOAD PLATFORM TRU
  • 1200 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable Pipe Handle extends 29 above deck
  • 2 Rigid, and 2 Swivel Casters
  • 9 Pneumatic Wheels
  • Floor Lock
  • Deck Height: 12.5
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    1200 lbs
  • Platform Width
    30 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Pneumatic Wheels
  • Wheel Diameter
    9 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    49.5 in
  • Overall Width
    30 in
  • Overall Height
    41.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    113 lb
  • Shipping Weight
    113 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text