Motion
NBB-3660-6MR

LITTLE GIANT
NBB-3660-6MR

Heavy-Duty Platform Truck, 36" x 60"
MI ITEM #11656138
MFR #NBB-3660-6MR
List Price$1,132.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBB-3660-6MR

Heavy-Duty Platform Truck, 36" x 60"
MI ITEM #11656138
MFR #NBB-3660-6MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,132.11/each for your price

Overview

Mfr description
NBB-3660-6MR HEAVY-DUTY PLATFORM TRUCK,
  • 2000 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable Pipe Handle extends 29 above deck
  • 2 Rigid, and 2 Swivel Casters
  • 6 Mold-On Rubber Wheels
  • Deck Height: 9
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    2000 lbs
  • Platform Width
    36 in
  • Platform Length
    60 in
  • Caster Wheel Types
    Mold-on Rubber Wheels
  • Wheel Diameter
    6 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    61.5 in
  • Overall Width
    36 in
  • Overall Height
    38 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    141 lb
  • Shipping Weight
    141 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text