Motion
NB6W-2448-6PY

LITTLE GIANT
NB6W-2448-6PY

6-Wheel Platform Truck, 24" x 36"
MI ITEM #11656140
MFR #NB6W-2448-6PY
List Price$1,192.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NB6W-2448-6PY

6-Wheel Platform Truck, 24" x 36"
MI ITEM #11656140
MFR #NB6W-2448-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,192.33/each for your price

Overview

Mfr description
NB6W-2448-6PY 6-WHEEL PLATFORM TRUCK, 24
  • 3600 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable Pipe Handle extends 29 above deck
  • 2 Rigid, and 4 Swivel Casters
  • 6 Polyurethane Wheels
  • Deck Height: 9
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    3600 lbs
  • Platform Width
    24 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    6 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    51 in
  • Overall Width
    24 in
  • Overall Height
    38 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    114 lb
  • Shipping Weight
    114 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text